Features
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.157
Outside Diameter - Millimeter:
4
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 10 MM
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
2.5
Color:
Black
Product Name:
Tubing
Features
Other Features:
Multi Purpose | Room Temperature Cure | Non Sag | Dielectric | Food Grade | Temperature Range -60 to 205 Deg C
Container Type:
Tube
Typical Use:
Multipurpose | Black
Texture:
Paste
Color:
Black
Product Name:
Gasketing
Product Type:
RTV Silicone
MR GS2 7OZ IDH 198819
Description
MR GS2 7OZ IDH 198819 GASKET SEALANT ; 30515 7OZ TUBE
Part # 198819
BDI # 1055690
Features
Other Features:
Slow Drying | Flexible Cure | Temperature Range -54 to 204 Deg C | Viscosity 75000; 110000 cP
Container Type:
Tube
Typical Use:
Vibrating Equipment
Texture:
Paste
Color:
Black
Product Name:
Gasketing
Product Type:
Liquid Gasket
380 1OZ IDH 135423
Description
380 1OZ IDH 135423 INSTANT ADHESIVE ; 38050 BLACK COLOR MAX 380 1OZ
Part # 135423
BDI # 1055401
Features
Other Features:
Cyanoacrylate Technology | Room Temperature Cure | Rubber Toughened | Temperature Range -54 to 107 Deg C
Product Name And Type:
General Purpose Instant Adhesive
Container Type:
Bottle
Typical Use:
Small Gap | Multipurpose
Texture:
Viscous Liquid
Color:
Black
Features
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.236
Outside Diameter - Millimeter:
6
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 15 MM
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
4
Color:
Black
Product Name:
Tubing