Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.25
Outside Diameter - Millimeter:
6.35
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 0.91 Inch
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
4.318
Color:
Black
Product Name:
Tubing
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.78
Outside Diameter - Millimeter:
19.812
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 35 Inch | Burst Pressure 12000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
12.7
Color:
Black
12M3K 220FT/REEL
Description
12M3KXREEL HYDRAULIC HOSE ; 3/4" ID X 1.15" OD 3250PSI 220'/REEL
Part # 70489
BDI # 1093023
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.15
Outside Diameter - Millimeter:
29.21
Other Features:
2 Braid of High Tensile Steel Wire
Typical Use:
Agriculture | Construction | Mining | Industrial
Inside Diameter - Millimeter:
19.05
Color:
Black
6M3KX50FT
Description
6M3KX50' HYDRAULIC HOSE ; 3/8"ID .63"OD 3250PSI 50'/BOX
Part # 85625
BDI # 1113208
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.62
Outside Diameter - Millimeter:
15.748
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 25 Inch | Burst Pressure 12000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
9.525
Color:
Black