Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 1.38 Inch
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
8.331
Color:
Clear
Product Name:
Tubing
4IN NUTRIFLEX S/D CLEAR
Description
4IN NUTRIFLEX S D CLEAR HOSE ; FOOD 100FT L
Part # 20013344
BDI # 423422
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.71
Outside Diameter - Millimeter:
119.634
Other Features:
Clear High Density Rigid Pliovic Helix | 29" Hg Vacuum | Bend Radius 10 Inch
Typical Use:
Dry Bulk Food Material | Liquid In Gravity Flow and Vacuum Service
Inside Diameter - Millimeter:
101.6
Color:
Clear