PC 3967 4.8ML KIT IDH 236382
Description
PC 3967 4.8ML KIT IDH 236382 LIP SEAL ; 28654 F/M-A-THREAD 4.8ML SYRNG
Part # 236382
BDI # 1056180
Features
Other Features:
Eliminates Corrosion - Galling - Seizing - Rust | Kit Contains 2 Syringe and Bottle
Product Name And Type:
Specialty Purpose Metal Repair Filler
Container Type:
Kit
Typical Use:
Thread Repair
Texture:
Liquid
Color:
Gray
02516
Description
02516 FORCE 842 DRY MOLY LUBRICANT ; MOLY FILM AEROSOL CAN 11OZ
Part # C02516
BDI # 600148
Features
Container Type:
Aerosol Can
Texture:
Aerosol
Color:
Gray
Product Name:
Dry Lubricant
Product Type:
Moly Film
EA 445 MXR CUP CANOF 10-1OZ IDH 209718
Description
EA 445 MXR CUP CANOF 10-1OZ IDH 209718 ; EPOXY FAST CURE MIXER CUP
Part # 209718
BDI # 1055708
Features
Other Features:
Two Part Epoxy Technology | Fast Setting | Mixer Cup | Food Grade
Product Name And Type:
General Purpose Structural Adhesive
Container Type:
Can
Typical Use:
High Strength Bond and Repair
Texture:
Paste
Color:
Gray
EA 3478 1LB/453GM KIT IDH 209822
Description
EA 3478 1LB/453GM KIT IDH 209822 ; 97473 FXMASTR SUPERIOR MET 1LB
Part # 209822
BDI # 1055740
Features
Other Features:
Spreadable | Can be Machined - Drilled - Tapped
Product Name And Type:
Specialty Purpose Metal Repair Putty Filler
Container Type:
Kit
Typical Use:
Worn Machinery and Bearing Housing
Texture:
Multiple Refer to Manufacturer
Color:
Gray
PC 7218 25LB KIT IDH 1323940
Description
PC 7218 25LB KIT IDH 1323940 COMPOUND ; WEARING
Part # 1323940
BDI # 1055315
Features
Other Features:
Wearing Compound | Trowelable | Non Sagging | With Silicon Carbide
Container Type:
Kit
Typical Use:
Abrasion Protection
Texture:
Multiple Refer to Manufacturer
Color:
Gray
Product Name:
Coating
Product Type:
Ceramic Wearing Compound