4LOLC 475FT/REEL
Description
4LOLC XREEL HYDRAULIC HOSE ; LOL PLUS LOCK-ON 475FT/REL
Part # 32842521
BDI # 1108146
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.47
Outside Diameter - Millimeter:
11.938
Other Features:
1 Fiber Braid | Bend Radius 3 Inch | Burst Pressure 1200 PSI
Typical Use:
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Inside Diameter - Millimeter:
6.35
Color:
Gray
11470
Description
11470 CERAMIC WEARING COMPOUND ; ABRASION PROTECTION GREY 30LB
Part # 230-11470
BDI # 17116609
Features
Other Features:
Micro High Alumina | High Density | Recoat 4 to 6 Hr
Container Type:
Kit
Typical Use:
Abrasion Protection
Texture:
Multiple Refer to Manufacturer
Color:
Gray
Product Name:
Coating
Product Type:
Ceramic Wearing Compound