EA 3478 1LB/453GM KIT IDH 209822
Description
EA 3478 1LB/453GM KIT IDH 209822 ; 97473 FXMASTR SUPERIOR MET 1LB
Part # 209822
BDI # 1055740
Features
Other Features:
Spreadable | Can be Machined - Drilled - Tapped
Product Name And Type:
Specialty Purpose Metal Repair Putty Filler
Container Type:
Kit
Typical Use:
Worn Machinery and Bearing Housing
Texture:
Multiple Refer to Manufacturer
Color:
Gray
EA 445 MXR CUP CANOF 10-1OZ IDH 209718
Description
EA 445 MXR CUP CANOF 10-1OZ IDH 209718 ; EPOXY FAST CURE MIXER CUP
Part # 209718
BDI # 1055708
Features
Other Features:
Two Part Epoxy Technology | Fast Setting | Mixer Cup | Food Grade
Product Name And Type:
General Purpose Structural Adhesive
Container Type:
Can
Typical Use:
High Strength Bond and Repair
Texture:
Paste
Color:
Gray
EA 445 10-4GM IDH 209717
Description
EA 445 10-4GM IDH 209717 ADHESIVE ; EPOXY FAST CURE MIXER CUP
Part # 209717
BDI # 1055707
Features
Other Features:
Two Part Epoxy Technology | Fast Setting | Mixer Cup | Food Grade
Product Name And Type:
General Purpose Structural Adhesive
Container Type:
Can
Typical Use:
High Strength Bond and Repair
Texture:
Paste
Color:
Gray
Features
Other Features:
Extreme Temperature | Petroleum Distillates | Severe Load
Product Name And Type:
Specialty Chain Lubricant
Container Type:
Aerosol Can
Typical Use:
Chain
Texture:
Aerosol
Color:
Gray
LB 771 1LB BRSH TP IDH 135543
Description
LB 771 1LB BRSH TP IDH 135543 COMPND ; MPANTI SEIZ NICKL GRD 1LB BT
Part # 135543
BDI # 1055457
Features
Other Features:
General Purpose | Copper Free | Heavy Duty | High Temperature | Non Curing | Provides Long Life for Slow Speed Part | Brush Top Can
Container Type:
Can
Texture:
Paste
Color:
Gray
Product Name:
Anti-Seize
Product Type:
Nickel Grade