3/8IN POWERCLEAN 3000 GRAY 300FT/REEL
Description
3/8" POWERCLEAN 3000 GRAY 300'/REEL ; PRESSURE WASHER HOSE 300'/REEL
Part # 4657-2416
BDI # 18201703
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Outside Diameter - Millimeter:
17.272
Other Features:
High Tensile Steel Wire Braid | Bend Radius 5 Inch
Typical Use:
Hot and Cold Water High Pressure Cleaning Equipment
Inside Diameter - Millimeter:
9.525
Color:
Gray
PEAPP07GR-305
Description
PEAPP07GR-305 ; PEAPP POLYETHYLENE TUBING
Part # PEAPP07GR-305
BDI # 18611949
Features
Inch - Metric:
Inch
Material:
Polyethylene
Outside Diameter - Inch:
0.25
Outside Diameter - Millimeter:
6.35
Other Features:
Food Grade | Burst Pressure 450 PSI
Typical Use:
Chemical Transfer Line | Drain Line | Humidifier Fill Line | Industrial | Instrument Air Line
Inside Diameter - Millimeter:
4.318
Color:
Gray
Product Name:
Tubing
Features
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.315
Outside Diameter - Millimeter:
8
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 20 MM
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
5
Color:
Gray
Product Name:
Tubing
TIUB07GR1-153
Description
TIUB07GR1-153 ; TUBING POLYURETHANE GRAY
Part # TIUB07GR1-153
BDI # 17955144
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.25
Outside Diameter - Millimeter:
6.35
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 0.91 Inch
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
4.318
Color:
Gray
Product Name:
Tubing
Features
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.315
Outside Diameter - Millimeter:
8
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 20 MM
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
5
Color:
Gray
Product Name:
Tubing