L-FM 3015 471LB/214KG IDH 594286
Description
BONDERITE L-FM 3015 471LB/214KG DRUM ; POR FORMING LUBRICANT ANCHESON
Part # 594286
BDI # 22384819
Features
Other Features:
Oil-Rejecting | Synthetic Fluid
Product Name And Type:
Specialty Forming Lubricant
Container Type:
Drum
Typical Use:
Machining | Grinding | Roll-Forming Ferrous and Non-Ferrous Alloy
Texture:
Liquid
Color:
Light Amber
EA 3421 50ML
Description
EA 3421 A&B HYSOL EPOXY ADHESIVE 50ML
Part # EA 3421 A&B HYSOL EPOXY ADHESIVE 50ML
BDI # 24582681
Features
Other Features:
Two Part Epoxy Technology | High Strength | Excellent Moisture Resistance
Product Name And Type:
General Purpose Structural Adhesive
Container Type:
Dual Cartridge
Typical Use:
Bonding | Gap Filling
Texture:
Paste
Color:
Light Amber
Features
Other Features:
Non Flammable
Product Name And Type:
Specialty Purpose Alkaline Cleaner
Container Type:
Drum
Typical Use:
Industrial
Texture:
Liquid
Color:
Light Amber
C-AK 305N 22KG IDH 1470316
Description
1470316 ; POR PARCO CLEANER 305N
Part # 1470316
BDI # 18203408
Features
Other Features:
Non Flammable
Product Name And Type:
Specialty Purpose Alkaline Cleaner
Container Type:
Pail
Typical Use:
Industrial
Texture:
Liquid
Color:
Light Amber
1450 MLD RLSAGNT 55GAL DRM IDH 475581
Description
FREKOTE 1450 MLD RLSAGNT 55GAL DRM
Part # 83413
BDI # 19088523
Features
Other Features:
Water Based | 140 to 355 Deg F Application Temperature
Container Type:
Drum
Typical Use:
Clean Mold
Texture:
Liquid
Color:
Light Amber
Product Name:
Coating
Product Type:
Phenolic