PL 2522 20KG PAIL IDH 854872
Description
PL 2522 ADHESIVE IDH 854872 ; WATER BASED
Part # 854872
BDI # 20538852
Features
Other Features:
Very Good Water Resistance
Product Name And Type:
General Purpose Pre-Catalyzed Water Based Adhesive
Container Type:
Pail
Typical Use:
RF and Heat Press Bonding
Texture:
Liquid
Color:
Natural
E52202 100 FT
Description
E52202 100 FT TUBING ; NON-RETURNABLE 1/8" MILKY NYLON
Part # 70497
BDI # 177346
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.125
Outside Diameter - Millimeter:
3.175
Other Features:
0.016" Wall Thickness | 0.5" Minimum Bend Radius
Typical Use:
Air Logic System | Air/Chemical Handling and Lubricant Line | Low Pressure Hydraulic
Inside Diameter - Millimeter:
2.362
Color:
Natural
Product Name:
Tubing
E52208 100 FT
Description
E52208 100 FT TUBING ; NON-RETURNABLE 1/2" MILKY NYLON
Part # 70506
BDI # 177353
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Other Features:
0.062" Wall Thickness | 2.25" Minimum Bend Radius
Typical Use:
Air Logic System | Air/Chemical Handling and Lubricant Line | Low Pressure Hydraulic
Inside Diameter - Millimeter:
9.55
Color:
Natural
Product Name:
Tubing
E52206 100 FT
Description
E52206 100 FT TUBING ; NON-RETURNABLE 3/8" MILKY NYLON
Part # 70504
BDI # 177351
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.375
Outside Diameter - Millimeter:
9.525
Other Features:
0.05" Wall Thickness | 1.25" Minimum Bend Radius
Typical Use:
Air Logic System | Air/Chemical Handling and Lubricant Line | Low Pressure Hydraulic
Inside Diameter - Millimeter:
6.985
Color:
Natural
Product Name:
Tubing
E52204 100 FT
Description
E52204 100 FT TUBING ; NON-RETURNABLE 1/4" MILKY NYLON
Part # 70500
BDI # 177349
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.25
Outside Diameter - Millimeter:
6.35
Other Features:
0.035" Wall Thickness | 0.875" Minimum Bend Radius
Typical Use:
Air Logic System | Air/Chemical Handling and Lubricant Line | Low Pressure Hydraulic
Inside Diameter - Millimeter:
4.572
Color:
Natural
Product Name:
Tubing