E52202 100 FT
Description
E52202 100 FT TUBING ; NON-RETURNABLE 1/8" MILKY NYLON
Part # 70497
BDI # 177346
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.125
Outside Diameter - Millimeter:
3.175
Other Features:
0.016" Wall Thickness | 0.5" Minimum Bend Radius
Typical Use:
Air Logic System | Air/Chemical Handling and Lubricant Line | Low Pressure Hydraulic
Inside Diameter - Millimeter:
2.362
Color:
Natural
Product Name:
Tubing
WVN715-R04X0.85X5.4M
Description
SKF WVN715-R04X0.85X5.4M
Part # WVN715-R04X0.85X5.4M
BDI # 24768853
Features
Inch - Metric:
Metric
Material:
Plastic
Outside Diameter - Inch:
0.157
Outside Diameter - Millimeter:
4
Typical Use:
Lubrication System
Inside Diameter - Millimeter:
2.3
Color:
Natural
Product Name:
Tubing
E-86-0100
Description
E-86-0100 POLYETHYLENE TUBING ; 1/2" TUBE OD 100FT/ROLL
Part # E-86-0100
BDI # 21455029
Features
Inch - Metric:
Inch
Material:
Polyethylene
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Other Features:
Chemical resistant
Typical Use:
Pneumatic
Inside Diameter - Millimeter:
9.525
Color:
Natural
Product Name:
Tubing
Features
Inch - Metric:
Metric
Material:
Plastic
Outside Diameter - Inch:
0.157
Outside Diameter - Millimeter:
4
Typical Use:
Lubrication System
Inside Diameter - Millimeter:
2.3
Color:
Natural
Product Name:
Tubing
WVN715-R04X0.85X19.98M
Description
SKF WVN715-R04X0.85X19.98M
Part # WVN715-R04X0.85X19.98M
BDI # 23952223
Features
Inch - Metric:
Metric
Material:
Plastic
Outside Diameter - Inch:
0.157
Outside Diameter - Millimeter:
4
Typical Use:
Lubrication System
Inside Diameter - Millimeter:
2.3
Color:
Natural
Product Name:
Tubing