262 RED 50ML IDH 135374
Description
262 RED 50ML IDH 135374 THREADLOCKER ; 26231 50ML
Part # 135374
BDI # 1055383
Features
Other Features:
Anaerobic Technology | Penetrating | Food Grade | Viscosity 1800 CP | Torque Breakaway 189; Prevailing 275 In-Lbs
Container Type:
Bottle
Typical Use:
General Purpose
Texture:
Liquid
Color:
Red
Product Name:
Threadlocker
Product Type:
High Strength
518 50ML IDH 2096064
Description
518 50ML IDH 2096064 FLANGE SEALANT ; 518 GAS ELIM 50ML TB
Part # 2096064
BDI # 20338800
Features
Other Features:
Industrial Gasketing | Food Grade | Temperature Range -54 To 149 Deg C | Viscosity 800000 | Thixotropic 3750000 cP
Container Type:
Tube
Typical Use:
Metal Flange Flexible
Texture:
Gel
Color:
Red
Product Name:
Gasketing
Product Type:
Anaerobic
262 RED 10ML IDH 231926
Description
262 RED 10ML IDH 231926 THREADLOCKER ; 26221 10ML
Part # 231926
BDI # 1055867
Features
Other Features:
Anaerobic Technology | Penetrating | Food Grade | Viscosity 1800 CP | Torque Breakaway 189; Prevailing 275 In-Lbs
Container Type:
Bottle
Typical Use:
General Purpose
Texture:
Liquid
Color:
Red
Product Name:
Threadlocker
Product Type:
High Strength
1/4IN 19B PLANT MASTER 250PSI 625FT/RL
Description
1/4" X REEL AIR AND MULTI-PURPOSE HOSE ; 625FT/REL
Part # 3219-2902
BDI # 18201455
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Other Features:
High Tensile Synthetic Textile Cord Braid | Bend Radius 3 Inch
Typical Use:
Industrial | Premium Grade Braid
Inside Diameter - Millimeter:
6.35
Color:
Red
Features
Container Type:
Tube
Typical Use:
Multipurpose
Texture:
Paste
Color:
Red