SI 596 300ML IDH 198817
Description
SI 596 300ML IDH 198817 GASKETING ; 59675 SEALNT SUPERFLX RED 300ML
Part # 198817
BDI # 1055688
Features
Other Features:
Room Temperature Cure | Industrial Gasketing | Food Grade | Temperature Range -59 to 316 Deg C
Container Type:
Cartridge
Typical Use:
High Temperature | Red
Texture:
Paste
Color:
Red
Product Name:
Gasketing
Product Type:
RTV Silicone
Features
Other Features:
Non Sag | Non Slump | Food Grade | Temperature Range -65 to 260 Deg C
Container Type:
Cartridge
Typical Use:
High Temperature | Red
Texture:
Paste
Color:
Red
Product Name:
Gasketing
Product Type:
RTV Silicone
271 RED 10ML IDH 135380
Description
271 RED 10ML IDH 135380 THREADLOCKER ; 271 10ML BOT
Part # 135380
BDI # 1055385
Features
Other Features:
Anaerobic Technology | Food Grade | Viscosity 500 CP | Torque Breakaway 250; Prevailing 275 In-Lbs
Container Type:
Bottle
Typical Use:
Large Bolt and Stud
Texture:
Liquid
Color:
Red
Product Name:
Threadlocker
Product Type:
High Strength
3/8XRL PLANT MASTER XTREME 325 BRAID RED
Description
3/8" X REEL AIR AND MULTI-PURPOSE HOSE ; 625FT/REL
Part # 3219-2906
BDI # 21587647
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.69
Outside Diameter - Millimeter:
17.526
Other Features:
Bend Radius 3 Inch | Braided High Tensile Synthetic Textile Cord
Typical Use:
Industrial
Inside Diameter - Millimeter:
9.525
Color:
Red
3/8 FRONTIER RED200
Description
3/8IN HORIZON 200 RED AIR HOSE ; NON-RETURNABLE FRONTIER RED 500 MOQ
Part # 20025750
BDI # 21575531
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.67
Outside Diameter - Millimeter:
17.018
Other Features:
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Typical Use:
Agricultural | Construction | Industrial
Inside Diameter - Millimeter:
9.525
Color:
Red