3/4IN ADAPTA FLEX RED 250PSI
Description
3/4" X REEL AIR AND MULTI-PURPOSE HOSE ; 500FT/REL
Part # 3204-1349
BDI # 18201743
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.11
Outside Diameter - Millimeter:
28.194
Other Features:
Bend Radius 6 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Mining | Construction | Agriculture | Vehicle Repair | In-Plant Operation | Industry
Inside Diameter - Millimeter:
19.05
Color:
Red
1IN 19B PLANT MASTER 250PSI 525FT/RL
Description
1" X REEL AIR AND MULTI-PURPOSE HOSE ; 525FT/REL
Part # 3219-2914
BDI # 18201464
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.38
Outside Diameter - Millimeter:
35.052
Other Features:
Bend Radius 8 Inch | Braided High Tensile Synthetic Textile Cord
Typical Use:
Industrial
Inside Diameter - Millimeter:
25.4
Color:
Red
1-1/4 DURO FLEX AIR AND MP 250PSI 200FT
Description
1-1/4" X REEL AIR AND MULTI-PURPOSE HOSE ; 200FT/REL
Part # 3200-0015
BDI # 18201587
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.73
Outside Diameter - Millimeter:
43.942
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 1.72 Inch
Typical Use:
Industrial
Inside Diameter - Millimeter:
31.75
Color:
Red
8LOLR 300FT/REEL
Description
8LOLR XREEL HYDRAULIC HOSE ; POR LOL PLUS LOCK-ON 300FT/REL
Part # 32842545
BDI # 1116500
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.77
Outside Diameter - Millimeter:
19.558
Other Features:
1 Fiber Braid | Bend Radius 5 Inch | Burst Pressure 1200 PSI
Typical Use:
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Inside Diameter - Millimeter:
12.7
Color:
Red
6LOLR 300FT/REEL
Description
6LOLR XREEL HYDRAULIC HOSE ; POR LOL PLUS LOCK-ON 300FT/REL
Part # 32842543
BDI # 1113191
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.63
Outside Diameter - Millimeter:
16.002
Other Features:
1 Fiber Braid | Bend Radius 3 Inch | Burst Pressure 1200 PSI
Typical Use:
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Inside Diameter - Millimeter:
9.525
Color:
Red