567 350ML IDH 2087072
Description
567 350ML IDH 2087072 THREAD SEALANT
Part # 2087072
BDI # 20338780
Features
Other Features:
Low Strength | High Viscosity | Food Grade | Viscosity 540000 cP | Temperature Range -54 To 204 Deg C
Container Type:
Can
Typical Use:
High Temperature
Texture:
Paste
Color:
White
Product Name:
Thread Sealant
561 19GM IDH 463973
Description
561 19GM IDH 463973 THREAD SEALANT ; PST 561 PIP SEAL STCK 19G MOQ5
Part # 463973
BDI # 1056434
Features
Other Features:
Industrial Grade | Food Grade | Temperature Range -65 To 300 Deg F
Container Type:
Stick
Typical Use:
Low Strength
Texture:
Wax
Color:
White
Product Name:
Thread Sealant
LB 8014 8OZ IDH 1167237
Description
LB 8014 8OZ IDH 1167237 COMPOUND ; MPANTI SEIZ FOOD GRD 8OZ B/T
Part # 1167237
BDI # 1055232
Features
Container Type:
Can
Texture:
Paste
Color:
White
Product Name:
Anti-Seize
Product Type:
Mineral Oil
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.375
Outside Diameter - Millimeter:
9.525
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 1.06 Inch
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
6.35
Color:
White
Product Name:
Tubing
567 50ML IDH 2087067
Description
567 50ML IDH 2087067 THREAD SEALANT ; PST HAUTE TE 50ML
Part # 2087067
BDI # 20338784
Features
Other Features:
Low Strength | High Viscosity | Food Grade | Viscosity 540000 cP | Temperature Range -54 To 204 Deg C
Container Type:
Tube
Typical Use:
High Temperature
Texture:
Paste
Color:
White
Product Name:
Thread Sealant