577 50ML IDH 2068749
Description
577 50ML IDH 2068749 THREAD SEALANT ; 50ML TUBE
Part # 2068749
BDI # 20338843
Features
Other Features:
High Viscosity | Food Grade | Viscosity 24000; Thixotropic 80000 cP | Temperature Range -65 to 300 Deg F
Container Type:
Tube
Typical Use:
Medium Strength
Texture:
Paste
Color:
Yellow
Product Name:
Thread Sealant
Features
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.394
Outside Diameter - Millimeter:
10
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 27 MM
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
6.5
Color:
Yellow
Product Name:
Tubing
Features
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.157
Outside Diameter - Millimeter:
4
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 10 MM
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
2.5
Color:
Yellow
Product Name:
Tubing
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.25
Outside Diameter - Millimeter:
6.35
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 0.91 Inch
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
4.318
Color:
Yellow
Product Name:
Tubing