D8801-E06-10-CF-BANJO-X
Description
D8801-E06-10-CF-BANJO-X TUBE ELBOW, 90DEG W/O NUT & SLEEVE SS (SMARTCATALOG)
Part # D8801-E06-10-CF-BANJO-X
BDI # 26559705
Features
Fitting Type:
Elbow
Inch - Metric:
Metric
Material:
Steel
Other Features:
Extra Light Type | Without Tube Nut and Sleeve | Banjo
Product Name:
Compression Fitting
D7601-E06-E06-02
Description
D7601-E06-E06-02 TUBE TEE, E06MBT-E06MBT-02MBSPT BRANCH (SMARTCATALOG)
Part # D7601-E06-E06-02
BDI # 26564229
Features
Fitting Type:
Tee
Inch - Metric:
Inch
Material:
Steel
Other Features:
Extra Light Type
Product Name:
Compression Fitting
D2603-E06-E06-E06
Description
D2603-E06-E06-E06 TUBE TEE, E06MBT-E06MBT-E06MBT (SMARTCATALOG)
Part # D2603-E06-E06-E06
BDI # 26565695
Features
Fitting Type:
Union Tee
Inch - Metric:
Metric
Material:
Steel
Other Features:
Extra Type
Product Name:
Compression Fitting
D2403-E06-E06-SS-X
Description
D2403-E06-E06-SS-X TUBE ADAPTER, STR W/O TUBE NUT/SLEEVE SS (SMARTCATALOG)
Part # D2403-E06-E06-SS-X
BDI # 26555247
Features
Fitting Type:
Union Straight
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Extra Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D7501-E06-02-SS-X
Description
D7501-E06-02-SS-X TUBE ELBOW, 90DEG W/OUT TUBE NUT & SLEEVE SS (SMARTCATALOG)
Part # D7501-E06-02-SS-X
BDI # 26560443
Features
Fitting Type:
Elbow
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Extra Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting