D6602-SP-L18-L18-L18-X
Description
D6602-SP-L18-L18-L18-X TUBE TEE, W/O NUT AND SLEEVE (SMARTCATALOG)
Part # D6602-SP-L18-L18-L18-X
BDI # 26562721
Features
Fitting Type:
Tee
Inch - Metric:
Metric
Material:
Steel
Other Features:
Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D7405-L18-08
Description
D7405-L18-08 TUBE ADAPTER, L18MBT-08FBSPP STRAIGHT (SMARTCATALOG)
Part # D7405-L18-08
BDI # 26564962
Features
Fitting Type:
Straight
Inch - Metric:
Inch
Material:
Steel
Other Features:
Light Type
Product Name:
Compression Fitting
D6504-SP-L28-L18-SS
Description
D6504-SP-L28-L18-SS TUBE ADAPTER, L28FMSP-L18MBT STRAIGHT SS (SMARTCATALOG)
Part # D6504-SP-L28-L18-SS
BDI # 26555696
Features
Fitting Type:
Straight
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Light Type
Product Name:
Compression Fitting
D7501-L18-12-SS-X
Description
D7501-L18-12-SS-X TUBE ELBOW, 90DEG W/OUT TUBE NUT & SLEEVE SS (SMARTCATALOG)
Part # D7501-L18-12-SS-X
BDI # 26560871
Features
Fitting Type:
Elbow
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D7601-L18-L18-08-X
Description
D7601-L18-L18-08-X TUBE TEE, W/O NUT AND SLEEVE (SMARTCATALOG)
Part # D7601-L18-L18-08-X
BDI # 26564271
Features
Fitting Type:
Tee
Inch - Metric:
Inch
Material:
Steel
Other Features:
Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting