Page 1 of 113

Next

Compare

COMPARE

D7803-S20-S20-12-CF-SS-X

Description
D7803-S20-S20-12-CF-SS-X TUBE TEE, W/OUT NUT & SLEEVE SS (SMARTCATALOG)

BRENNAN

Part # D7803-S20-S20-12-CF-SS-X

BDI # 26556654

Features

Fitting Type: Tee
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Heavy Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2405-L22-12-SS-X

COMPARE

D2405-L22-12-SS-X

Description
D2405-L22-12-SS-X TUBE ADAPTER, STR W/O TUBE NUT/SLEEVE SS (SMARTCATALOG)

BRENNAN

Part # D2405-L22-12-SS-X

BDI # 26557329

Features

Fitting Type: Straight
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Light Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D7801-S20-12-CF-BANJO-SS

COMPARE

D7801-S20-12-CF-BANJO-SS

Description
D7801-S20-12-CF-BANJO-SS TUBE ELBOW, S20MBT-12MBSPP CF BANJO 90DEG SS (SMARTCATALOG)

BRENNAN

Part # D7801-S20-12-CF-BANJO-SS

BDI # 26556590

Features

Fitting Type: Elbow
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Heavy Type | Banjo
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D7506-L22-12-SS

COMPARE

D7506-L22-12-SS

Description
D7506-L22-12-SS TUBE ADAPTER, L22FMS-12FBSPP STRAIGHT SS (SMARTCATALOG)

BRENNAN

Part # D7506-L22-12-SS

BDI # 26555190

Features

Fitting Type: Straight
Inch - Metric: Metric
Material: Stainless Steel
Product Name: Pipe Adapter

Price Inventory : Available to order
Loading Price
QTY
D2603-L22-L18-L18-SS-X

COMPARE

D2603-L22-L18-L18-SS-X

Description
D2603-L22-L18-L18-SS-X TUBE TEE, W/O NUT/SLEEVE SS (SMARTCATALOG)

BRENNAN

Part # D2603-L22-L18-L18-SS-X

BDI # 26564887

Features

Fitting Type: Tee | Reducing
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Light Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY