D6400-L28-16-O-X
Description
D6400-L28-16-O-X TUBE ADAPTER, STR W/O TUBE NUT/SLEEVE (SMARTCATALOG)
Part # D6400-L28-16-O-X
BDI # 26555674
Features
Fitting Type:
Straight
Inch - Metric:
Inch
Material:
Steel
Other Features:
Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D6500-S25-S25-X
Description
D6500-S25-S25-X TUBE ELBOW, 90DEG W/O TUBE NUT/SLEEVE (SMARTCATALOG)
Part # D6500-S25-S25-X
BDI # 26561905
Features
Fitting Type:
Elbow
Inch - Metric:
Inch
Material:
Steel
Other Features:
Heavy Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D7801-L28-16-CF-SS-X
Description
D7801-L28-16-CF-SS-X TUBE ELBOW, 90DEG W/O NUT & SLEEVE SS (SMARTCATALOG)
Part # D7801-L28-16-CF-SS-X
BDI # 26557034
Features
Fitting Type:
Elbow
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D7505-SP-S25-16-CF
Description
D7505-SP-S25-16-CF TUBE ADAPTER, S25FMSP-16MBSPP CF STRAIGHT (SMARTCATALOG)
Part # D7505-SP-S25-16-CF
BDI # 26564532
Features
Fitting Type:
Straight
Inch - Metric:
Metric
Material:
Steel
Other Features:
Cut Face Seal
Product Name:
Pipe Adapter
D6602-SP-L28-L28-L28
Description
D6602-SP-L28-L28-L28 TUBE TEE, L28MBT-L28FMSP-L28MBT (SMARTCATALOG)
Part # D6602-SP-L28-L28-L28
BDI # 26556565
Features
Fitting Type:
Tee
Inch - Metric:
Metric
Material:
Steel
Other Features:
Light Type
Product Name:
Compression Fitting