D8801-L42-48-CF-BANJO-X
Description
D8801-L42-48-CF-BANJO-X TUBE ELBOW, 90DEG W/O NUT & SLEEVE SS (SMARTCATALOG)
Part # D8801-L42-48-CF-BANJO-X
BDI # 26561855
Features
Fitting Type:
Elbow
Inch - Metric:
Metric
Material:
Steel
Other Features:
Light Type | Without Tube Nut and Sleeve | Banjo
Product Name:
Compression Fitting
D6602-S38-S38-S38-X
Description
D6602-S38-S38-S38-X TUBE TEE, W/O NUT AND SLEEVE (SMARTCATALOG)
Part # D6602-S38-S38-S38-X
BDI # 26562722
Features
Fitting Type:
Tee
Inch - Metric:
Metric
Material:
Steel
Other Features:
Heavy Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D7801-L42-24-CF-BANJO-SS
Description
D7801-L42-24-CF-BANJO-SS TUBE ELBOW, L42MBT-24MBSPP CF BANJO 90DEG SS (SMARTCATALOG)
Part # D7801-L42-24-CF-BANJO-SS
BDI # 26560395
Features
Fitting Type:
Elbow
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Light Type | Banjo
Product Name:
Compression Fitting
D2603-S38-S38-S38-SS
Description
D2603-S38-S38-S38-SS TUBE TEE, S38MBT-S38MBT-S38MBT SS (SMARTCATALOG)
Part # D2603-S38-S38-S38-SS
BDI # 26558326
Features
Fitting Type:
Union Tee
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type
Product Name:
Compression Fitting
D7801-S38-24-CF-SS
Description
D7801-S38-24-CF-SS TUBE ELBOW, S38MBT-24MBSPP CF 90DEG SS (SMARTCATALOG)
Part # D7801-S38-24-CF-SS
BDI # 26564718
Features
Fitting Type:
Elbow
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type
Product Name:
Compression Fitting