D2650-E04-E04-E04-E04-SS-X
Description
D2650-E04-E04-E04-E04-SS-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)
Part # D2650-E04-E04-E04-E04-SS-X
BDI # 26565435
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Extra Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D7501-E04-02-X
Description
D7501-E04-02-X TUBE ELBOW, 90DEG W/O TUBE NUT/SLEEVE (SMARTCATALOG)
Part # D7501-E04-02-X
BDI # 26560444
Features
Fitting Type:
Elbow
Inch - Metric:
Metric
Material:
Steel
Other Features:
Extra Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D2404-E04-02-SS-X
Description
D2404-E04-02-SS-X TUBE ADAPTER, STR W/O TUBE NUT/SLEEVE SS (SMARTCATALOG)
Part # D2404-E04-02-SS-X
BDI # 26561292
Features
Fitting Type:
Straight
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Extra Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D2500-E04-E04
Description
D2500-E04-E04 TUBE ELBOW, E04MBT-E04MBT 90 DEGREE (SMARTCATALOG)
Part # D2500-E04-E04
BDI # 26556250
Features
Fitting Type:
Union Elbow
Inch - Metric:
Metric
Material:
Steel
Other Features:
Extra Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D2403-E04-E04-SS-X
Description
D2403-E04-E04-SS-X TUBE ADAPTER, STR W/O TUBE NUT/SLEEVE SS (SMARTCATALOG)
Part # D2403-E04-E04-SS-X
BDI # 26555099
Features
Fitting Type:
Union Straight
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Extra Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting