D6504-L35-L18-SS
Description
D6504-L35-L18-SS TUBE ADAPTER, L35FMS-L18MBT STRAIGHT SS (SMARTCATALOG)
Part # D6504-L35-L18-SS
BDI # 26560177
Features
Fitting Type:
Straight | Reducer
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Light Type
Product Name:
Compression Fitting
D6504-L35-L22
Description
D6504-L35-L22 TUBE ADAPTER, L35FMS-L22MBT STRAIGHT (SMARTCATALOG)
Part # D6504-L35-L22
BDI # 26560178
Features
Fitting Type:
Straight | Reducer
Inch - Metric:
Metric
Material:
Steel
Other Features:
Light Type
Product Name:
Compression Fitting
D6504-L35-L22-X
Description
D6504-L35-L22-X TUBE ADAPTER, STR W/O TUBE NUT/SLEEVE (SMARTCATALOG)
Part # D6504-L35-L22-X
BDI # 26560872
Features
Fitting Type:
Straight | Reducer
Inch - Metric:
Metric
Material:
Steel
Other Features:
Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D6504-L42-L15-SS-X
Description
D6504-L42-L15-SS-X TUBE ADAPTER, STR W/O TUBE NUT/SLEEVE SS (SMARTCATALOG)
Part # D6504-L42-L15-SS-X
BDI # 26558001
Features
Fitting Type:
Straight | Reducer
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D6504-S16-S08-X
Description
D6504-S16-S08-X TUBE ADAPTER, STR W/O TUBE NUT/SLEEVE (SMARTCATALOG)
Part # D6504-S16-S08-X
BDI # 26557990
Features
Fitting Type:
Straight | Reducer
Inch - Metric:
Metric
Material:
Steel
Other Features:
Heavy Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting