7045-02-10
Description
7045-02-10 STRAIGHT TUBE ADAPTER ; 02FP-10MMX1.0
Part # 7045-02-10
BDI # 17207942
Features
Fitting Type:
Straight
Inch - Metric:
Inch
Material:
Steel
Overall Length - Inch:
0.531
Product Name:
Pipe Adapter
Overall Length - Millimeter:
13.5
D8801-E06-10-CF-BANJO-X
Description
D8801-E06-10-CF-BANJO-X TUBE ELBOW, 90DEG W/O NUT & SLEEVE SS (SMARTCATALOG)
Part # D8801-E06-10-CF-BANJO-X
BDI # 26559705
Features
Fitting Type:
Elbow
Inch - Metric:
Metric
Material:
Steel
Other Features:
Extra Light Type | Without Tube Nut and Sleeve | Banjo
Product Name:
Compression Fitting
D7601-E06-E06-02
Description
D7601-E06-E06-02 TUBE TEE, E06MBT-E06MBT-02MBSPT BRANCH (SMARTCATALOG)
Part # D7601-E06-E06-02
BDI # 26564229
Features
Fitting Type:
Tee
Inch - Metric:
Inch
Material:
Steel
Other Features:
Extra Light Type
Product Name:
Compression Fitting
D8400-L06-10-ED
Description
D8400-L06-10-ED TUBE ADAPTER, L06MBT-10MM ED STRAIGHT (SMARTCATALOG)
Part # D8400-L06-10-ED
BDI # 26556643
Features
Fitting Type:
Straight
Inch - Metric:
Metric
Material:
Steel
Other Features:
Light Type
Product Name:
Compression Fitting
D8400-L06-10-ED-SS-X
Description
D8400-L06-10-ED-SS-X TUBE ADAPTER, STRAIGHT W/O TUBE NUT & SLEEVE SS (SMARTCATALOG)
Part # D8400-L06-10-ED-SS-X
BDI # 26564836
Features
Fitting Type:
Straight
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting