7045-04-12
Description
7045-04-12 STRAIGHT TUBE ADAPTER ; 04FP-12MMX1.5
Part # 7045-04-12
BDI # 17207944
Features
Fitting Type:
Straight
Inch - Metric:
Inch
Material:
Steel
Overall Length - Inch:
1.283
Product Name:
Pipe Adapter
Overall Length - Millimeter:
32.6
D7601-E08-E08-02-SS-X
Description
D7601-E08-E08-02-SS-X TUBE TEE, W/O NUT/SLEEVE SS (SMARTCATALOG)
Part # D7601-E08-E08-02-SS-X
BDI # 26564227
Features
Fitting Type:
Tee
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Extra Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D2403-L12-L06-X
Description
D2403-L12-L06-X TUBE ADAPTER, STR W/O TUBE NUT/SLEEVE (SMARTCATALOG)
Part # D2403-L12-L06-X
BDI # 26555861
Features
Fitting Type:
Union Straight | Reducer
Inch - Metric:
Metric
Material:
Steel
Other Features:
Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D2650-L06-L06-L06-L06-SS
Description
D2650-L06-L06-L06-L06-SS TUBE CROSS, L06MBT-L06MBT-L06MBT-L06MBT SS (SMARTCATALOG)
Part # D2650-L06-L06-L06-L06-SS
BDI # 26565433
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Light Type
Product Name:
Compression Fitting
D8801-L08-12-CF-BANJO-X
Description
D8801-L08-12-CF-BANJO-X TUBE ELBOW, 90DEG W/O NUT & SLEEVE SS (SMARTCATALOG)
Part # D8801-L08-12-CF-BANJO-X
BDI # 26559701
Features
Fitting Type:
Elbow
Inch - Metric:
Metric
Material:
Steel
Other Features:
Light Type | Without Tube Nut and Sleeve | Banjo
Product Name:
Compression Fitting