D8400-S08-14-CF-SS-X
Description
D8400-S08-14-CF-SS-X TUBE ADAPTER, STRAIGHT W/O TUBE NUT & SLEEVE SS (SMARTCATALOG)
Part # D8400-S08-14-CF-SS-X
BDI # 26564315
Features
Fitting Type:
Straight
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
FS7001-06-14
Description
FS7001-06-14 TUBE ADAPTER, STRAIGHT O-RING/RET RING (SMARTCATALOG)
Part # FS7001-06-14
BDI # 26559321
Features
Fitting Type:
Straight
Inch - Metric:
Inch
Material:
Steel
Product Name:
Tube Adapter
D8400-L10-14-ED-X
Description
D8400-L10-14-ED-X TUBE ADAPTER, STR W/O TUBE NUT/SLEEVE (SMARTCATALOG)
Part # D8400-L10-14-ED-X
BDI # 26557176
Features
Fitting Type:
Straight
Inch - Metric:
Metric
Material:
Steel
Other Features:
Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D2603-L15-L08-L15-SS-X
Description
D2603-L15-L08-L15-SS-X TUBE TEE, W/O NUT/SLEEVE SS (SMARTCATALOG)
Part # D2603-L15-L08-L15-SS-X
BDI # 26565676
Features
Fitting Type:
Tee | Reducing
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
FS7205-04-14-NWO-SS
Description
FS7205-04-14-NWO-SS TUBE ELBOW, 04MFS-14MMAORB RR 90DEG FORGED SS (SMARTCATALOG)
Part # FS7205-04-14-NWO-SS
BDI # 26559388
Features
Fitting Type:
Elbow
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
1/4 Inch Tube OD | Nut Washer O-Ring
Product Name:
Tube Adapter