7005-10-L18-26
Description
7005-10-L18-26 STRAIGHT TUBE ADAPTER ; 10MJ-26MM MBT LIGHT PORT/TUBE
Part # 7005-10-L18-26
BDI # 19123847
Features
Fitting Type:
Straight
Inch - Metric:
Inch
Material:
Steel
Product Name:
Flared Fitting
7007-12-L18-26
Description
7007-12-L18-26 STRAIGHT TUBE ADAPTER ; 12MJ-26FMMS
Part # 7007-12-L18-26
BDI # 19123860
Features
Fitting Type:
Straight
Inch - Metric:
Inch
Material:
Steel
Other Features:
3/4 Inch X 18MM Tube OD | Light Type
Product Name:
Flared Fitting
7005-12-L18-26
Description
7005-12-L18-26 STRAIGHT TUBE ADAPTER ; 12MJ-26MM MBT LIGHT PORT/TUBE
Part # 7005-12-L18-26
BDI # 17207753
Features
Fitting Type:
Straight
Inch - Metric:
Inch
Material:
Steel
Product Name:
Flared Fitting
D6602-SP-L18-L18-L18-X
Description
D6602-SP-L18-L18-L18-X TUBE TEE, W/O NUT AND SLEEVE (SMARTCATALOG)
Part # D6602-SP-L18-L18-L18-X
BDI # 26562721
Features
Fitting Type:
Tee
Inch - Metric:
Metric
Material:
Steel
Other Features:
Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D6504-L35-L18-SS
Description
D6504-L35-L18-SS TUBE ADAPTER, L35FMS-L18MBT STRAIGHT SS (SMARTCATALOG)
Part # D6504-L35-L18-SS
BDI # 26560177
Features
Fitting Type:
Straight | Reducer
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Light Type
Product Name:
Compression Fitting