Page 1 of 37

Next

Compare
D6602-S38-S38-S38-X

COMPARE

D6602-S38-S38-S38-X

Description
D6602-S38-S38-S38-X TUBE TEE, W/O NUT AND SLEEVE (SMARTCATALOG)

BRENNAN

Part # D6602-S38-S38-S38-X

BDI # 26562722

Features

Fitting Type: Tee
Inch - Metric: Metric
Material: Steel
Other Features: Heavy Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2603-S38-S38-S38-SS

COMPARE

D2603-S38-S38-S38-SS

Description
D2603-S38-S38-S38-SS TUBE TEE, S38MBT-S38MBT-S38MBT SS (SMARTCATALOG)

BRENNAN

Part # D2603-S38-S38-S38-SS

BDI # 26558326

Features

Fitting Type: Union Tee
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Heavy Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2650-L42-L42-L42-L42-SS-X

COMPARE

D2650-L42-L42-L42-L42-SS-X

Description
D2650-L42-L42-L42-L42-SS-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)

BRENNAN

Part # D2650-L42-L42-L42-L42-SS-X

BDI # 26556441

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Light Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY

COMPARE

D6504-SP-S38-S08-SS-X

Description
D6504-SP-S38-S08-SS-X TUBE ADAPTER, STRAIGHT W/O TUBE NUT & SLEEVE SS (SMARTCATALOG)

BRENNAN

Part # D6504-SP-S38-S08-SS-X

BDI # 26554691

Features

Fitting Type: Straight
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Heavy Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D6504-SP-S38-S12-SS

COMPARE

D6504-SP-S38-S12-SS

Description
D6504-SP-S38-S12-SS TUBE ADAPTER, S38FMSP-S12MBT STRAIGHT SS (SMARTCATALOG)

BRENNAN

Part # D6504-SP-S38-S12-SS

BDI # 26554730

Features

Fitting Type: Straight
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Heavy Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY