D2603-E06-E06-E06
Description
D2603-E06-E06-E06 TUBE TEE, E06MBT-E06MBT-E06MBT (SMARTCATALOG)
Part # D2603-E06-E06-E06
BDI # 26565695
Features
Fitting Type:
Union Tee
Inch - Metric:
Metric
Material:
Steel
Other Features:
Extra Type
Product Name:
Compression Fitting
D2603-E06-E06-E06-X
Description
D2603-E06-E06-E06-X TUBE TEE, W/O NUT AND SLEEVE (SMARTCATALOG)
Part # D2603-E06-E06-E06-X
BDI # 26565696
Features
Fitting Type:
Union Tee
Inch - Metric:
Metric
Material:
Steel
Other Features:
Extra Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D7605-E06-02-E06-SS-X
Description
D7605-E06-02-E06-SS-X TUBE ADAPTER, W/O NUT/SLEEVE SS (SMARTCATALOG)
Part # D7605-E06-02-E06-SS-X
BDI # 26556891
Features
Fitting Type:
Tee
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Extra Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D7605-E06-02-E06-X
Description
D7605-E06-02-E06-X TUBE ADAPTER, W/O NUT AND SLEEVE (SMARTCATALOG)
Part # D7605-E06-02-E06-X
BDI # 26564263
Features
Fitting Type:
Tee
Inch - Metric:
Metric
Material:
Steel
Other Features:
Extra Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D2650-E06-E06-E06-E06-SS-X
Description
D2650-E06-E06-E06-E06-SS-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)
Part # D2650-E06-E06-E06-E06-SS-X
BDI # 26559134
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Extra Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting