D7605-L08-04-L08
Description
D7605-L08-04-L08 TUBE ADAPTER, L08MBT-04MBSPT-L08MBT (SMARTCATALOG)
Part # D7605-L08-04-L08
BDI # 26560935
Features
Fitting Type:
Tee
Inch - Metric:
Metric
Material:
Steel
Other Features:
Light Type
Product Name:
Compression Fitting
D2603-L12-L12-L08-SS
Description
D2603-L12-L12-L08-SS TUBE TEE, L12MBT-L12MBT-L08MBT SS (SMARTCATALOG)
Part # D2603-L12-L12-L08-SS
BDI # 26565670
Features
Fitting Type:
Tee | Reducing
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Light Type
Product Name:
Compression Fitting
D2603-L22-L22-L08-SS
Description
D2603-L22-L22-L08-SS TUBE TEE, L22MBT-L22MBT-L08MBT SS (SMARTCATALOG)
Part # D2603-L22-L22-L08-SS
BDI # 26564886
Features
Fitting Type:
Tee | Reducing
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Light Type
Product Name:
Compression Fitting
D6602-S06-S06-S06
Description
D6602-S06-S06-S06 TUBE TEE, S06MBT-S06FMS-S06MBT (SMARTCATALOG)
Part # D6602-S06-S06-S06
BDI # 26563083
Features
Fitting Type:
Tee
Inch - Metric:
Metric
Material:
Steel
Other Features:
Heavy Type
Product Name:
Compression Fitting
D6602-S06-S06-S06-X
Description
D6602-S06-S06-S06-X TUBE TEE, W/O NUT AND SLEEVE (SMARTCATALOG)
Part # D6602-S06-S06-S06-X
BDI # 26556077
Features
Fitting Type:
Tee
Inch - Metric:
Metric
Material:
Steel
Other Features:
Heavy Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting