Page 1 of 22

Next

Compare
D6602-S10-S10-S10-SS-X

COMPARE

D6602-S10-S10-S10-SS-X

Description
D6602-S10-S10-S10-SS-X TUBE TEE, W/O NUT/SLEEVE SS (SMARTCATALOG)

BRENNAN

Part # D6602-S10-S10-S10-SS-X

BDI # 26563774

Features

Fitting Type: Tee
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Heavy Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2603-L15-L15-L12-X

COMPARE

D2603-L15-L15-L12-X

Description
D2603-L15-L15-L12-X TUBE TEE, W/O NUT AND SLEEVE (SMARTCATALOG)

BRENNAN

Part # D2603-L15-L15-L12-X

BDI # 26558097

Features

Fitting Type: Tee | Reducing
Inch - Metric: Metric
Material: Steel
Other Features: Light Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2603-S25-S25-S10-SS

COMPARE

D2603-S25-S25-S10-SS

Description
D2603-S25-S25-S10-SS TUBE TEE, S25MBT-S25MBT-S10MBT SS (SMARTCATALOG)

BRENNAN

Part # D2603-S25-S25-S10-SS

BDI # 26559140

Features

Fitting Type: Tee | Reducing
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Heavy Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2650-L12-L12-L12-L12

COMPARE

D2650-L12-L12-L12-L12

Description
D2650-L12-L12-L12-L12 TUBE CROSS, L12MBT-L12MBT-L12MBT-L12MBT (SMARTCATALOG)

BRENNAN

Part # D2650-L12-L12-L12-L12

BDI # 26557558

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Steel
Other Features: Light Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2650-L12-L12-L12-L12-X

COMPARE

D2650-L12-L12-L12-L12-X

Description
D2650-L12-L12-L12-L12-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)

BRENNAN

Part # D2650-L12-L12-L12-L12-X

BDI # 26555758

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Steel
Other Features: Light Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY