Page 1 of 19

Next

Compare
D2603-L15-L08-L15-SS-X

COMPARE

D2603-L15-L08-L15-SS-X

Description
D2603-L15-L08-L15-SS-X TUBE TEE, W/O NUT/SLEEVE SS (SMARTCATALOG)

BRENNAN

Part # D2603-L15-L08-L15-SS-X

BDI # 26565676

Features

Fitting Type: Tee | Reducing
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Light Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D7605-S14-08-S14-SS

COMPARE

D7605-S14-08-S14-SS

Description
D7605-S14-08-S14-SS TUBE ADAPTER, S14MBT-08MBSPT-S14MBT SS (SMARTCATALOG)

BRENNAN

Part # D7605-S14-08-S14-SS

BDI # 26557049

Features

Fitting Type: Tee
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Heavy Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2603-L22-L22-L15

COMPARE

D2603-L22-L22-L15

Description
D2603-L22-L22-L15 TUBE TEE, L22MBT-L22MBT-L15MBT (SMARTCATALOG)

BRENNAN

Part # D2603-L22-L22-L15

BDI # 26563534

Features

Fitting Type: Tee | Reducing
Inch - Metric: Metric
Material: Steel
Other Features: Light Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D6600-L15-L15-L15-SS-X

COMPARE

D6600-L15-L15-L15-SS-X

Description
D6600-L15-L15-L15-SS-X TUBE TEE, W/O NUT/SLEEVE SS (SMARTCATALOG)

BRENNAN

Part # D6600-L15-L15-L15-SS-X

BDI # 26555270

Features

Fitting Type: Tee
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Light Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2650-L15-L15-L15-L15-SS-X

COMPARE

D2650-L15-L15-L15-L15-SS-X

Description
D2650-L15-L15-L15-L15-SS-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)

BRENNAN

Part # D2650-L15-L15-L15-L15-SS-X

BDI # 26557557

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Light Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY