D2603-S25-S25-S16-SS-X
Description
D2603-S25-S25-S16-SS-X TUBE TEE, W/O NUT/SLEEVE SS (SMARTCATALOG)
Part # D2603-S25-S25-S16-SS-X
BDI # 26562216
Features
Fitting Type:
Tee | Reducing
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D6602-SP-S16-S16-S16-X
Description
D6602-SP-S16-S16-S16-X TUBE TEE, W/O NUT AND SLEEVE (SMARTCATALOG)
Part # D6602-SP-S16-S16-S16-X
BDI # 26556671
Features
Fitting Type:
Tee
Inch - Metric:
Metric
Material:
Steel
Other Features:
Heavy Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D6600-S16-S16-S16-SS
Description
D6600-S16-S16-S16-SS TUBE TEE, S16MBT-S16MBT-S16FMS BRANCH SS (SMARTCATALOG)
Part # D6600-S16-S16-S16-SS
BDI # 26556311
Features
Fitting Type:
Tee
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type
Product Name:
Compression Fitting
D7605-S16-08-S16-SS
Description
D7605-S16-08-S16-SS TUBE ADAPTER, S16MBT-08MBSPT-S16MBT SS (SMARTCATALOG)
Part # D7605-S16-08-S16-SS
BDI # 26560932
Features
Fitting Type:
Tee
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type
Product Name:
Compression Fitting
D6600-S16-S16-S16-SS-X
Description
D6600-S16-S16-S16-SS-X TUBE TEE, W/O NUT/SLEEVE SS (SMARTCATALOG)
Part # D6600-S16-S16-S16-SS-X
BDI # 26565064
Features
Fitting Type:
Tee
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting