D2603-S20-S20-S20-X
Description
D2603-S20-S20-S20-X TUBE TEE, W/O NUT AND SLEEVE (SMARTCATALOG)
Part # D2603-S20-S20-S20-X
BDI # 26558334
Features
Fitting Type:
Union Tee
Inch - Metric:
Metric
Material:
Steel
Other Features:
Heavy Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D2603-S25-S25-S20-SS-X
Description
D2603-S25-S25-S20-SS-X TUBE TEE, W/O NUT/SLEEVE SS (SMARTCATALOG)
Part # D2603-S25-S25-S20-SS-X
BDI # 26562267
Features
Fitting Type:
Tee | Reducing
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D6602-SP-S20-S20-S20-SS-X
Description
D6602-SP-S20-S20-S20-SS-X TUBE TEE, W/O NUT/SLEEVE SS (SMARTCATALOG)
Part # D6602-SP-S20-S20-S20-SS-X
BDI # 26556670
Features
Fitting Type:
Tee
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D6600-S20-S20-S20
Description
D6600-S20-S20-S20 TUBE TEE, S20MBT-S20MBT-S20FMS BRANCH (SMARTCATALOG)
Part # D6600-S20-S20-S20
BDI # 26560206
Features
Fitting Type:
Tee
Inch - Metric:
Metric
Material:
Steel
Other Features:
Heavy Type
Product Name:
Compression Fitting
D6600-S20-S20-S20-X
Description
D6600-S20-S20-S20-X TUBE TEE, W/O NUT AND SLEEVE (SMARTCATALOG)
Part # D6600-S20-S20-S20-X
BDI # 26556310
Features
Fitting Type:
Tee
Inch - Metric:
Metric
Material:
Steel
Other Features:
Heavy Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting