D6600-L15-L15-L15-SS-X
Description
D6600-L15-L15-L15-SS-X TUBE TEE, W/O NUT/SLEEVE SS (SMARTCATALOG)
Part # D6600-L15-L15-L15-SS-X
BDI # 26555270
Features
Fitting Type:
Tee
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D6600-L42-L42-L42
Description
D6600-L42-L42-L42 TUBE TEE, L42MBT-L42MBT-L42FMS BRANCH (SMARTCATALOG)
Part # D6600-L42-L42-L42
BDI # 26556132
Features
Fitting Type:
Tee
Inch - Metric:
Metric
Material:
Steel
Other Features:
Light Type
Product Name:
Compression Fitting
D6600-SP-L10-L10-L10-SS
Description
D6600-SP-L10-L10-L10-SS TUBE TEE, L10MBT-L10MBT-L10FMSP BRANCH SS (SMARTCATALOG)
Part # D6600-SP-L10-L10-L10-SS
BDI # 26565055
Features
Fitting Type:
Branch Tee
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Light Type
Product Name:
Compression Fitting
D6600-S16-S16-S16-SS
Description
D6600-S16-S16-S16-SS TUBE TEE, S16MBT-S16MBT-S16FMS BRANCH SS (SMARTCATALOG)
Part # D6600-S16-S16-S16-SS
BDI # 26556311
Features
Fitting Type:
Tee
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type
Product Name:
Compression Fitting
D6600-S20-S20-S20
Description
D6600-S20-S20-S20 TUBE TEE, S20MBT-S20MBT-S20FMS BRANCH (SMARTCATALOG)
Part # D6600-S20-S20-S20
BDI # 26560206
Features
Fitting Type:
Tee
Inch - Metric:
Metric
Material:
Steel
Other Features:
Heavy Type
Product Name:
Compression Fitting