D2650-E06-E06-E06-E06-SS-X
Description
D2650-E06-E06-E06-E06-SS-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)
Part # D2650-E06-E06-E06-E06-SS-X
BDI # 26559134
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Extra Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D2650-E06-E06-E06-E06-SS
Description
D2650-E06-E06-E06-E06-SS TUBE CROSS, E06MBT-E06MBT-E06MBT-E06MBT SS (SMARTCATALOG)
Part # D2650-E06-E06-E06-E06-SS
BDI # 26562117
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Extra Light Type
Product Name:
Compression Fitting