Page 1 of 2

Next

Compare
D2650-L06-L06-L06-L06-SS

COMPARE

D2650-L06-L06-L06-L06-SS

Description
D2650-L06-L06-L06-L06-SS TUBE CROSS, L06MBT-L06MBT-L06MBT-L06MBT SS (SMARTCATALOG)

BRENNAN

Part # D2650-L06-L06-L06-L06-SS

BDI # 26565433

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Light Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2650-E08-E08-E08-E08-SS-X

COMPARE

D2650-E08-E08-E08-E08-SS-X

Description
D2650-E08-E08-E08-E08-SS-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)

BRENNAN

Part # D2650-E08-E08-E08-E08-SS-X

BDI # 26562116

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Extra Light Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2650-L06-L06-L06-L06

COMPARE

D2650-L06-L06-L06-L06

Description
D2650-L06-L06-L06-L06 TUBE CROSS, L06MBT-L06MBT-L06MBT-L06MBT (SMARTCATALOG)

BRENNAN

Part # D2650-L06-L06-L06-L06

BDI # 26558282

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Steel
Other Features: Light Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2650-L06-L06-L06-L06-X

COMPARE

D2650-L06-L06-L06-L06-X

Description
D2650-L06-L06-L06-L06-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)

BRENNAN

Part # D2650-L06-L06-L06-L06-X

BDI # 26556981

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Steel
Other Features: Light Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2650-E08-E08-E08-E08-SS

COMPARE

D2650-E08-E08-E08-E08-SS

Description
D2650-E08-E08-E08-E08-SS TUBE CROSS, E08MBT-E08MBT-E08MBT-E08MBT SS (SMARTCATALOG)

BRENNAN

Part # D2650-E08-E08-E08-E08-SS

BDI # 26565434

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Extra Light Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY