Page 1 of 2

Next

Compare
D2650-S06-S06-S06-S06-SS-X

COMPARE

D2650-S06-S06-S06-S06-SS-X

Description
D2650-S06-S06-S06-S06-SS-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)

BRENNAN

Part # D2650-S06-S06-S06-S06-SS-X

BDI # 26557553

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Heavy Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2650-L08-L08-L08-L08-X

COMPARE

D2650-L08-L08-L08-L08-X

Description
D2650-L08-L08-L08-L08-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)

BRENNAN

Part # D2650-L08-L08-L08-L08-X

BDI # 26565149

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Steel
Other Features: Light Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2650-S06-S06-S06-S06

COMPARE

D2650-S06-S06-S06-S06

Description
D2650-S06-S06-S06-S06 TUBE CROSS, S06MBT-S06MBT-S06MBT-S06MBT (SMARTCATALOG)

BRENNAN

Part # D2650-S06-S06-S06-S06

BDI # 26565138

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Steel
Other Features: Heavy Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2650-S06-S06-S06-S06-SS

COMPARE

D2650-S06-S06-S06-S06-SS

Description
D2650-S06-S06-S06-S06-SS TUBE CROSS, S06MBT-S06MBT-S06MBT-S06MBT SS (SMARTCATALOG)

BRENNAN

Part # D2650-S06-S06-S06-S06-SS

BDI # 26556440

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Heavy Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2650-S06-S06-S06-S06-X

COMPARE

D2650-S06-S06-S06-S06-X

Description
D2650-S06-S06-S06-S06-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)

BRENNAN

Part # D2650-S06-S06-S06-S06-X

BDI # 26565137

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Steel
Other Features: Heavy Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY