D2650-S06-S06-S06-S06-SS-X
Description
D2650-S06-S06-S06-S06-SS-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)
Part # D2650-S06-S06-S06-S06-SS-X
BDI # 26557553
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D2650-L08-L08-L08-L08-X
Description
D2650-L08-L08-L08-L08-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)
Part # D2650-L08-L08-L08-L08-X
BDI # 26565149
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Steel
Other Features:
Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D2650-S06-S06-S06-S06
Description
D2650-S06-S06-S06-S06 TUBE CROSS, S06MBT-S06MBT-S06MBT-S06MBT (SMARTCATALOG)
Part # D2650-S06-S06-S06-S06
BDI # 26565138
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Steel
Other Features:
Heavy Type
Product Name:
Compression Fitting
D2650-S06-S06-S06-S06-SS
Description
D2650-S06-S06-S06-S06-SS TUBE CROSS, S06MBT-S06MBT-S06MBT-S06MBT SS (SMARTCATALOG)
Part # D2650-S06-S06-S06-S06-SS
BDI # 26556440
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type
Product Name:
Compression Fitting
D2650-S06-S06-S06-S06-X
Description
D2650-S06-S06-S06-S06-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)
Part # D2650-S06-S06-S06-S06-X
BDI # 26565137
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Steel
Other Features:
Heavy Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting