D2650-L10-L10-L10-L10-X
Description
D2650-L10-L10-L10-L10-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)
Part # D2650-L10-L10-L10-L10-X
BDI # 26562112
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Steel
Other Features:
Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D2650-L10-L10-L10-L10-SS-X
Description
D2650-L10-L10-L10-L10-SS-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)
Part # D2650-L10-L10-L10-L10-SS-X
BDI # 26565148
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D2650-S08-S08-S08-S08-SS-X
Description
D2650-S08-S08-S08-S08-SS-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)
Part # D2650-S08-S08-S08-S08-SS-X
BDI # 26565136
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D2650-S08-S08-S08-S08
Description
D2650-S08-S08-S08-S08 TUBE CROSS, S08MBT-S08MBT-S08MBT-S08MBT (SMARTCATALOG)
Part # D2650-S08-S08-S08-S08
BDI # 26556439
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Steel
Other Features:
Heavy Type
Product Name:
Compression Fitting
D2650-S08-S08-S08-S08-X
Description
D2650-S08-S08-S08-S08-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)
Part # D2650-S08-S08-S08-S08-X
BDI # 26556438
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Steel
Other Features:
Heavy Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting