D2650-L12-L12-L12-L12
Description
D2650-L12-L12-L12-L12 TUBE CROSS, L12MBT-L12MBT-L12MBT-L12MBT (SMARTCATALOG)
Part # D2650-L12-L12-L12-L12
BDI # 26557558
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Steel
Other Features:
Light Type
Product Name:
Compression Fitting
D2650-L12-L12-L12-L12-X
Description
D2650-L12-L12-L12-L12-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)
Part # D2650-L12-L12-L12-L12-X
BDI # 26555758
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Steel
Other Features:
Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D2650-S10-S10-S10-S10-X
Description
D2650-S10-S10-S10-S10-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)
Part # D2650-S10-S10-S10-S10-X
BDI # 26565135
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Steel
Other Features:
Heavy Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D2650-S10-S10-S10-S10-SS
Description
D2650-S10-S10-S10-S10-SS TUBE CROSS, S10MBT-S10MBT-S10MBT-S10MBT SS (SMARTCATALOG)
Part # D2650-S10-S10-S10-S10-SS
BDI # 26556437
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type
Product Name:
Compression Fitting
D2650-S10-S10-S10-S10-SS-X
Description
D2650-S10-S10-S10-S10-SS-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)
Part # D2650-S10-S10-S10-S10-SS-X
BDI # 26556956
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting