Page 1 of 2

Next

Compare
D2650-L22-L22-L22-L22-SS

COMPARE

D2650-L22-L22-L22-L22-SS

Description
D2650-L22-L22-L22-L22-SS TUBE CROSS, L22MBT-L22MBT-L22MBT-L22MBT SS (SMARTCATALOG)

BRENNAN

Part # D2650-L22-L22-L22-L22-SS

BDI # 26565143

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Light Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2650-S20-S20-S20-S20

COMPARE

D2650-S20-S20-S20-S20

Description
D2650-S20-S20-S20-S20 TUBE CROSS, S20MBT-S20MBT-S20MBT-S20MBT (SMARTCATALOG)

BRENNAN

Part # D2650-S20-S20-S20-S20

BDI # 26565131

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Steel
Other Features: Heavy Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2650-L22-L22-L22-L22

COMPARE

D2650-L22-L22-L22-L22

Description
D2650-L22-L22-L22-L22 TUBE CROSS, L22MBT-L22MBT-L22MBT-L22MBT (SMARTCATALOG)

BRENNAN

Part # D2650-L22-L22-L22-L22

BDI # 26557556

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Steel
Other Features: Light Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2650-L22-L22-L22-L22-X

COMPARE

D2650-L22-L22-L22-L22-X

Description
D2650-L22-L22-L22-L22-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)

BRENNAN

Part # D2650-L22-L22-L22-L22-X

BDI # 26555385

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Steel
Other Features: Light Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2650-S20-S20-S20-S20-SS-X

COMPARE

D2650-S20-S20-S20-S20-SS-X

Description
D2650-S20-S20-S20-S20-SS-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)

BRENNAN

Part # D2650-S20-S20-S20-S20-SS-X

BDI # 26557549

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Heavy Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY