D2650-S25-S25-S25-S25-X
Description
D2650-S25-S25-S25-S25-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)
Part # D2650-S25-S25-S25-S25-X
BDI # 26556430
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Steel
Other Features:
Heavy Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D2650-L28-L28-L28-L28-SS-X
Description
D2650-L28-L28-L28-L28-SS-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)
Part # D2650-L28-L28-L28-L28-SS-X
BDI # 26557555
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D2650-S25-S25-S25-S25-SS
Description
D2650-S25-S25-S25-S25-SS TUBE CROSS, S25MBT-S25MBT-S25MBT-S25MBT SS (SMARTCATALOG)
Part # D2650-S25-S25-S25-S25-SS
BDI # 26559072
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type
Product Name:
Compression Fitting
D2650-S25-S25-S25-S25-SS-X
Description
D2650-S25-S25-S25-S25-SS-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)
Part # D2650-S25-S25-S25-S25-SS-X
BDI # 26565129
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D2650-S25-S25-S25-S25
Description
D2650-S25-S25-S25-S25 TUBE CROSS, S25MBT-S25MBT-S25MBT-S25MBT (SMARTCATALOG)
Part # D2650-S25-S25-S25-S25
BDI # 26556431
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Steel
Other Features:
Heavy Type
Product Name:
Compression Fitting