D2650-E04-E04-E04-E04-SS-X
Description
D2650-E04-E04-E04-E04-SS-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)
Part # D2650-E04-E04-E04-E04-SS-X
BDI # 26565435
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Extra Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D2650-E04-E04-E04-E04-SS
Description
D2650-E04-E04-E04-E04-SS TUBE CROSS, E04MBT-E04MBT-E04MBT-E04MBT SS (SMARTCATALOG)
Part # D2650-E04-E04-E04-E04-SS
BDI # 26558322
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Extra Light Type
Product Name:
Compression Fitting