Page 1 of 2

Next

Compare
ML110 3/4

COMPARE

ML110 3/4

Description
ML110 3/4 JAW CPLG HUB ; 3/4" BORE 3-5/16" HUB DIA

MARTIN SPROCKET & GR

Part # ML110 3/4

BDI # 609428

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.313

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.15
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
ML090 1/2

COMPARE

ML090 1/2

Description
ML090 1/2 JAW CPLG HUB ; 1/2" BORE 2-1/8" HUB DIA

MARTIN SPROCKET & GR

Part # ML090 1/2

BDI # 609339

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.125

Length Thru Bore - Millimeter: 20.65
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.975
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
ML075 1/2

COMPARE

ML075 1/2

Description
ML075 1/2 JAW CPLG HUB ; 1/2" BORE 1-3/4" HUB DIA

MARTIN SPROCKET & GR

Part # ML075 1/2

BDI # 609318

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.65
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
L095 1/2 NKW

COMPARE

L095 1/2 NKW

Description
L095 1/2 NKW COUPLING HUB ; 1/2" BORE 2.11" HUB DIA

TIMKEN LOVEJOY

Part # L095-HUB-1/2-NKW

BDI # 592632

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L075 5/8 5/32X5/64 KW

COMPARE

L075 5/8 5/32X5/64 KW

Description
L075 5/8 5/32X5/64 KW COUPLING HUB ; 5/8" BORE 1-3/4" HUB DIA

TIMKEN LOVEJOY

Part # L075-HUB-5/8-5/32X5/64KW

BDI # 594596

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY