3203B-2RSTNC3

COMPARE

3203B-2RSTNC3

Description
3203B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 17MM BOREX40MM ODX17.5MM W 2-ROW

NSK

Part # 3203B-2RSTNC3

BDI # 17757639

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3205 A-2RS1

COMPARE

3205 A-2RS1

Description
3205 A-2RS1 ANG CONTACT BALL BRG ; 25MMX52MMX20.6MM

SKF

Part # 3205 A-2RS1

BDI # 1414444

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 258105
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3306 A-2RS1

COMPARE

3306 A-2RS1

Description
3306 A-2RS1 ANG CONTACT BALL BRG ; 30MMX72MMX30.2MM

SKF

Part # 3306 A-2RS1

BDI # 1250816

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 257941
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
ZKLN1242-2RS-XL

COMPARE

ZKLN1242-2RS-XL

Description
ZKLN1242-2RS-XL X-LIFE BALL BRG ; NON-RETURNABLE 12MM X 42MM X 25MM

INA

Part # ZKLN1242-2RS-XL

BDI # 1179038

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 60 Degree
Other Features: With Fixing Holes
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3007-2RS

COMPARE

3007-2RS

Description
3007-2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW

INA

Part # 3007-2RS

BDI # 1171929

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 258185
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY