Features
Enclosure:
Open
Outer Race Width - Millimeter:
32
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1862
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.313
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Roller Clutches With Plain Bearing Arrangement | With Integral Spring
Self Aligning:
No
6306
Description
6306 DEEP GROOVE BALL BRG ; 30MM BORE 72MM OD 19MM WD SR OPEN
Part # 6306
BDI # 1421937
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1809
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
22212 E
Description
22212 E SPHR ROLLER BRG ; 60MMX110MMX28MM SHAFT MOUNT
Part # 22212 E
BDI # 1418884
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Heavy Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591367
Self Aligning:
No