15699 / 1.563X2.623X0.313 CRW1 R
Description
CRSEAL 15699 / 1.563X2.623X0.313 CRW1 R ; SGL LIP SEAL
Part # 15699 / 1.563X2.623X0.313 CRW1 R
BDI # 1414052
Features
Housing Bore - Millimeter:
66.675
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.563
Shaft Diameter - Millimeter:
39.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182565
21086-2183
Description
21086-2183 HI-PERFORMANCE SEAL ; 76MM ID X 111MM OD X 13MM W
Part # 21086-2183
BDI # 22823559
Features
Housing Bore - Millimeter:
111.125
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
25X42X7 HMSA10 V
Description
CRSEAL 25X42X7 HMSA10 V RDL SHAFT SEAL ; METRIC OIL RUBBER OD
Part # 25X42X7 HMSA10 V
BDI # 1294614
Features
Housing Bore - Millimeter:
42
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.654
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
69.85
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
2.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.937
Shaft Diameter - Millimeter:
49.2
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
200421
29850 / 3X3.623X0.25 HM14 R
Description
CRSEAL 29850 / 3X3.623X0.25 HM14 R SEAL
Part # 29850 / 3X3.623X0.25 HM14 R
BDI # 1249548
Features
Housing Bore - Millimeter:
92.024
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
3.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
185007