NNF 5012 ADB-2LSV
Description
NNF 5012 ADB-2LSV CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NNF 5012 ADB-2LSV
BDI # 1417848
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN:
566673
Number of Rows of Rollers:
Double Row
NU 2210 ECP
Description
NU 2210 ECP CYLINDRICAL RLR BRG ; 50MM BORE 90MM OD 23 WID RBEC 1
Part # NU 2210 ECP
BDI # 1421069
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455542
Number of Rows of Rollers:
Single Row