Page 1 of 2

Next

Compare
3307B-2ZTNC3

COMPARE

3307B-2ZTNC3

Description
3307B-2ZTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW

NSK

Part # 3307B-2ZTNC3

BDI # 17757731

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
6JE EPDM

COMPARE

6JE EPDM

Description
6JE EPDM COUPLING SLEEVE

TB WOODS

Part # 6J

BDI # 1405863

Features

Component: Sleeve
Width - Millimeter: 47.625
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 3.75

Outside Diameter - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs
Width - Inch: 1.875

Price Inventory : In stock
Loading Price
QTY
LM603011-2

COMPARE

LM603011-2

Description
LM603011-20024 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 3-1/16" OD 19/32" WD

TIMKEN

Part # LM603011-20024

BDI # 1364787

Features

Component: Cup
Width - Millimeter: 15.088
Inch - Metric: Inch
Outside Diameter - Inch: 3.063
Outside Diameter - Millimeter: 77.8

Other Features: Light Medium Duty
Global Part Number GPN: 647249
Precision Class: Standard
Width - Inch: 0.594
Basic Number: LM603011

Price Inventory : In stock
Loading Price
QTY
3308 ATN9/C3

COMPARE

3308 ATN9/C3

Description
3308 ATN9/C3 ANG CONTACT BALL BRG ; DOUBLE ROW

SKF

Part # 3308 ATN9/C3

BDI # 1421910

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Glass Fibre Reinforced Cage
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7307 BECBY

COMPARE

7307 BECBY

Description
7307 BECBY ANG CONTACT BALL BRG ; 35MM BORE 80MM OD 21MM WD

SKF

Part # 7307 BECBY

BDI # 1265753

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257611
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY