3900-48X54.8-YLW
Description
3900-48X54.8-YLW MULTI-PURPOSE DUCT TAPE ; 48MMX54.8M YELLOW
Part # 7000124007
BDI # 1395376
Features
Container Type:
Jug
Typical Use:
Thread Cutting
Texture:
Liquid
Product Name:
Oil
SAE/ISO Grade:
Not Available
Product Type:
Mineral Oil
48-22-3100
Description
48-22-3100 INKZALL BLK FINE POINT MARKER ; CLOG RESISTANT ANTI-ROLL BODY
Part # 48-22-3100
BDI # 20095739
671-018-02113CSA-ADP
Description
671-018-02113CSA-ADP ; 2IN X 18IN OAL 321SS BRAIDED HOSE
Part # 671-018-02113CSA-ADP
BDI # 25093040
671-018-07137CSA-ADP
Description
671-018-07137CSA-ADP ; 1-1/4IN X 18IN OAL 321SS BRAIDED HOSE
Part # 671-018-07137CSA-ADP
BDI # 25093038